Select Country and Language Canada / French
Changer de pays
EVF-1152D/66-FGW | ELECTRO-VOICE

ELECTRO-VOICE | EVF-1152D/66-FGW | Premium 15 in. 2-way Full-range Loudspeakers, White Finish, Weather Resistant, Fiberglass

  • Réf. fabricant EVF-1152D/66-FGW
  • PART #708756
Type: SPEAKER
Description

EVF-1152D/66 features a 60º x 60º rotatable waveguide, design for mid-far field medium long throw raw spread coverage pattern.

Must be a reseller to purchase this product.

Caractéristiques
  • Compact and lightweight
  • Low distortion, high efficiency
  • Ideal for fixed installations
  • DVX3151A woofer with fully symmetric drive
  • 3-inch DH7N titanium/neodymium HF compression driver
  • Rotatable Constant-directivity waveguide
  • Six available patterns wioverage from 40º to 90º
  • 100 dB sensitivity, 134 dB maximum SPL
  • Power handling: 600 W continuous, 2400 W peak
  • 4th-order crossover with HF protection
  • Trapezoidal 13-ply birch enclosure in three finishes: EVCoat, PI, and fiberglass (FG)
  • M10 threaded sunsion points (22)
  • Transformer kit available for distributed systems
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires