Select Country and Language Canada / French
Changer de pays

ELECTRO-VOICE | EVF-2121S-PIW | Dual 12 in. Front-loaded Subwoofer, White, Weather Resistant

  • Réf. fabricant EVF-2121S-PIW
  • PART #708820

The EVF-2121S is a high-power, front-loaded bass element that can be used in a variety of applications where high-quality sound reinforcement is required in a lightweight package. The EVF-2121S utilizes two EVS12SB 12" woofers, developed using FEA opti mization for motor, suspension, and electrical design to ensure very low distortion and maximum intelligibility at high SPL. The EVF-2121S's features make it a professional loudspeaker for any fixed install application. The trapezoidal enclosure is con structed of weather resistant birch, and coated with EVCoatTM for protection from the elements. For maximum protection against extreme outdoor elements, a fully-weatherized fiberglass version is available. The unique acoustic and rigging design allows for vertical and horizontal clusters to be built using any combination of loudspeakers from the entire EVF and EVH series. With an assortment of full-range, low-frequency, and subwoofer loudspeakers available, you have the tools to maximize flexibility of system design, no matter what the application or budget. The innovative input panel provides a choice of Phoenix-style connector (included in all standard models) or the ability to add a dual NL4-type connector cover plate or gland-nut cover plate (for weatherizing applications). An externally accessible jumper selects passive or active operation. An available 70.7/100-V transformer kit may be easily mounted to the input panel for use in distributed systems. All these features give you the flexi bility to address a large range of venues, quickly and precisely supporting customer requirements with fewer items in inventory.

Must be a reseller to purchase this product.

  • Ideal for installations
  • Low-distortion dual EVS12SB woofer
  • 100 dB sensitivity, 135 dB max SPL
  • Power: 800 W cont., 3200 W peak
  • Trapezoidal 13-ply birch enclosure
  • EVCoat, PI, or fiberglass (FG) finish
  • M10 suspension points (22)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires