Select Country and Language Canada / French
Changer de pays

ELECTRO-VOICE | EVF-2151D-BLK | Dual 15 in. Front-loaded Subwoofer, Black Finish

  • Réf. fabricant EVF-2151D-BLK
  • PART #708828

The EVF-2151D is a high-power, front-loaded bass element that can be used in a variety of applications where high-quality sound reinforcement is required in a lightweight package. The EVF-2151D utilizes two DVX3159A 15" woofers, developed using FEA opt imization for motor, suspension, and electrical design to ensure very low distortion and maximum intelligibility at high SPL. The EVF-2151D's features make it a professional loudspeaker for any fixed install application. The trapezoidal enclosure is co nstructed of weather-resistant birch, and coated with EVCoatTM for protection from the elements. For maxiumum protection against extreme outdoor elements, a fully-weatherized fiberglass version is available. The unique acoustic and rigging design allow s for vertical and horizontal clusters to be built using any combination of loudspeakers from the entire EVF and EVH series. With an assortment of full-range, low-frequency, and subwoofer loudspeakers available, you have the tools to maximize flexibili ty of system design, no matter what the application or budget. The innovative input panel provides a choice of Phoenixstyle connector (included in all standard models) or the ability to add a dual NL4-type connector cover plate or gland-nut cover plate (for weatherizing applications). An externally accessible jumper selects passive or active operation. An available 70.7/100-V transformer kit may be easily mounted to the input panel for use in distributed systems. All these features give you the flex ibility to address a large range of venues, quickly and precisely supporting customer requirements with fewer items in inventory.

Must be a reseller to purchase this product.

  • High power for installations
  • Two premium DVX3159A woofers
  • 101 dB sensitivity, 137 dB max SPL
  • Power: 1000 W cont., 4000 W peak
  • Trapezoidal 13-ply birch enclosure
  • EVCoat, PI, or fiberglass (FG) finish
  • M10 suspension points (28)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires