Select Country and Language Canada / French
Changer de pays
EVI-28-BLK | ELECTRO-VOICE

ELECTRO-VOICE | EVI-28-BLK | Loudspeaker, Dual 8 in. 2-way, Vari Intense, Black

  • Réf. fabricant EVI-28-BLK
  • PART #708875
Type: SPEAKER
Description

The EVI-28 full-range loudspeaker is a 250-watt, two-way, high-efficiency system featuring a new small-format Vari Intense horn and dual 210 mm (8-inch) direct radiators in a compact vented enclosure.
The EVI-28 combines patented-Vari Intense technolo gy with amplitude-, frequency- and delay-shading techniques in a fully passive system to a package that is an industry first in performance, size and cost-effectiveness.

Must be a reseller to purchase this product.

Caractéristiques
  • Ideal for reverberant spaces
  • Variable Intensity horn for even coverage
  • Two-way, full-range loudspeaker
  • Vented LF enclosure
  • 1.25-inch HF driver with titanium diaphragm
  • PRO Driver protection circuit
  • Multi-angled housing
  • Stacked, frequency-shaded woofor pattern control down to 500 Hz
  • Three 3/8-inch hanging points
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires