Select Country and Language Canada / French
Changer de pays

ELECTRO-VOICE | EVID 12.1 | 12" Dual Voice Coil Subwoofer, Black Cabinet

  • Réf. fabricant EVID 12.1
  • PART #709044

The EVID 12.1 is a subwoofer system designed to complement the EVIDTM line of full-range loudspeakers. The 12.1 is ideal for supplementing the bass response of any EVID model in an indoor application. It is particularly useful in sports bars, dance flo ors, retail environments, health clubs, restaraunts, etc. The 12.1 adds the extra dimension of a powerful low end where foreground music is desired. The 12.1's slot-loaded design allows for flexible mounting and placement while delivering the smoothest bass response possible. The 12-inch high-excursion woofer, with its dual voicecoil design, enables both the L/R channels to feed into the speaker while at the same time providing crossed-over outputs for up to 4 satellite speakers. If desired, the 12. 1 can be powered separately for an even more powerful presence. The 12.1 features reinforced steel-fastener construction that allows for a variety of mounting configurations. The 12.1 is available in black or white, and can easily be painted to match t he decor. All mounting hardware is included.

Must be a reseller to purchase this product.

  • Supplemental bass for indoor systems
  • Ideal for sports bars, dance floors, retail, and health clubs
  • High-excursion woofer with dual voice coil to accommodate L/R channels
  • High sensitivity, high power-handling
  • Crossed-over pass-thru for up to four sateite speakers
  • Trapezoidal shape for flexible placement
  • Steel-reinforced cabinet with mounting hardware included
  • Paintable black or white finish
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires