Select Country and Language Canada / French
Changer de pays
EVID-2.1W | ELECTRO-VOICE

ELECTRO-VOICE | EVID-2.1W | Surface-mount Satellite Speaker System, White (Pair)

  • Réf. fabricant EVID-2.1W
  • PART #709077
Type: SPEAKER
Description

The EVID Compact Sound Speaker System is a very compact full-range loudspeaker ideal for applications requiring high-quality sound. Its shape flexibility and size make it nearly invisible for use in background/foreground music systems for restaurants, bars, patios, retail, and other applications.

EVID-2.1W consists of two (2) 2-inch satellite speakers and can support either 4/8 ohm or 70/100v signal connections. Its high power handling allows the system to be used in a wide variety of environments and spaces to provide high quality background or foreground music.

Must be a reseller to purchase this product.

Caractéristiques
  • 2" wide-range mid/high-frequency driver designed for broad, even coverage
  • Multi-angle compact mounting bracket system allows for a variety of speaker angles
  • Rigid high-impact ABS enclosure for durability
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires