Select Country and Language Canada / French
Changer de pays
EVID 3.2TW | ELECTRO-VOICE

ELECTRO-VOICE | EVID 3.2TW | 2-way Twin 3.5" Woofer and 7.5" Direct Radiator Dome Tweeter, White Cabinet, Includes Mounting System (Pair)

  • Réf. fabricant EVID 3.2TW
  • PART #709039
Type: SPEAKER
Description

The EVID 3.2 is a very compact full-range loudspeaker ideal for indoor and outdoor applications requiring high-quality sound. Its shape and size make it nearly invisible for use in background/foreground music systems for restaurants, bars, patios, reta il, and other applications. The 3.2's three-dimensional elliptic baffle symmetricallylocates the .75" Ti direct radiator high-frequency element in front of and between the 3.5" low-frequency drivers. The careful shaping, location, and 10º splaying of t he LF units provide coverage control by the resulting line array. Lobing is controlled by physically "shadowing" the LF transducers from each other over the bandwidth where they would normally exhibit interference. EVID's mounting system provides great er range of aiming angles in both horizontal and vertical planes than other types. The curved grille features designed-in weather resistance and a hidden leash for safety. All models are available in black or white, and can easily be painted to match t he décor. Transformer versions are also available for constant voltage systems.

Must be a reseller to purchase this product.

Caractéristiques
  • Ultra-compact full range
  • Ideal for restaurants, bars, patios, and retail
  • Vented LF enclosure
  • 0.75-inch titanium diaphragm HF driver with neodymium magnetic structure
  • Full-bandwidth overload protection (LF and HF)
  • Elliptical weather-resistant ABS encure
  • Paintable black or white finish
  • Magnetically shielded for video applications
  • Strong-Arm Mount\ for easy, flexible aiming
  • "T" version for 70 or 100 V distributed systems
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires