Select Country and Language Canada / French
Changer de pays
EVID 4.2T | ELECTRO-VOICE

ELECTRO-VOICE | EVID 4.2T | 2-way Twin 4" Woofer and 1" Horn Loaded 100 x 90 Tweeter, Internal 70/100 V Line Transformer, Black Cabinet, Includes Mounting System, (Pair)

  • Réf. fabricant EVID 4.2T
  • PART #709040
Type: SPEAKER
Description

The EVID 4.2 is a very compact full range loudspeaker ideal for indoor and outdoor applications requiring high-quality sound. It's shape and size make it nearly invisible for use in background/foreground music systems for restaurants, bars, patios, ret ail, and other applications. The 4.2's three-dimensional elliptic baffle symmetrically locates the 1" Ti high frequency element with a Coherent Coverage Waveguide in front of, and between the 4" low frequency drivers. This careful shaping, location, an d 10º splaying of the lf units provides coverage control by the resulting line array. Lobing is controlled by physically "shadowing" the lf transducers from each other over the bandwidth they would normally exhibit interference. EVID's mounting system provides greater range of aiming angles in both horizontal and vertical planes than other types. The curved grille features designed-in weather resistance and a hidden leash for safety. All models are available in black or white, and can easily be pain ted to match the décor. Transformer versions are also available for constant voltage systems.

Must be a reseller to purchase this product.

Caractéristiques
  • Compact full range
  • Ideal for restaurants, bars, patios, and retail
  • Vented LF enclosure
  • 1-inch titanium diaphragm HF driver with neodymium magnetic structure
  • Coherent Coverage Waveguide
  • Full-bandwidth overload protection (LF and HF)
  • Elliptical weathesistant ABS enclosure
  • Paintable black or white finish
  • Magnetically shielded for video applications
  • Strong-Arm Mount for easy, flexible aiming
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires