Select Country and Language Canada / French
Changer de pays
EVID-40C | ELECTRO-VOICE

ELECTRO-VOICE | EVID-40C | Ceiling-mount Subwoofer, White Finish

  • Réf. fabricant EVID-40C
  • PART #709075
Type: SPEAKER
Description

The EVID C44 ceiling mount EVID Compact Sound Speaker System is a complete loudspeaker system package with matched components that together deliver high quality sound. The system is ideal for background and foreground music systems for restaurants, bar s, patios, retail, and other applications.

The system consists of a high performance ceiling mount 8-inch subwoofer module with a crossover network to support satellite speakers (not included). The system provides for easy signal connections at the subwoofer and can support either 4 ohm or 70/100v signal connections. Its high power handling allows the system to be used in a wide variety of environments and spaces to provide high quality background or foreground music.

Must be a reseller to purchase this product.

Caractéristiques
  • Quick-install design with captive mounting tabs to fit nearly any ceiling construction
  • Four-pin Phoenix connectors on ceiling satellite speakers support pass-thru wiring
  • UL 2043/1480 ratings allow for use in signaling applications and plenum air spaces
  • Ceiling cutout templates and all mounting accessories included
  • Available in white finish
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires