Select Country and Language Canada / French
Changer de pays
EVID-40S | ELECTRO-VOICE

ELECTRO-VOICE | EVID-40S | Surface-mount Subwoofer, Black Cabinet

  • Réf. fabricant EVID-40S
  • PART #709072
Type: SPEAKER
Description

The EVID Compact Sound Speaker System is a very compact full-range loudspeaker ideal for applications requiring high-quality sound. Its shape flexibility and size make it nearly invisible for use in background/foreground music systems for restaurants, bars, patios, retail, and other applications.

EVID-40S consists of a high performance 8-inch subwoofer module with a crossover network to support satellite speakers (not included). The system provides for easy signal connections at the subwoofer and can support either 4/8 ohm or 70/100v signal connections. Its high power handling allows the system to be used in a wide variety of environments and spaces to provide high quality background or foreground music.

Must be a reseller to purchase this product.

Caractéristiques
  • High-performance EV-engineered 8" transducer with high-efficiency multimode audio crossover network
  • Compact, high-density wood enclosure with port for extended bass response, secure snapon speaker grille, and quick-mount slide-on bracket system
  • Easy-access signal connections with Phoenix-style connectors for quick wiring, user-friendly mode selector for stereo or mono operation, and easy-tap selector dial (supports 4/8 ohm inputs or up to 100 W / 70/100 V audio connections)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires