Select Country and Language Canada / French
Changer de pays
EVID 6.2W | ELECTRO-VOICE

ELECTRO-VOICE | EVID 6.2W | 2-way Twin 6" Woofer and 1" Horn Loaded 100 x 90 Tweeter, Internal 70/100 V Line Transformer, White Cabinet, Includes Mounting System, (Pair)

  • Réf. fabricant EVID 6.2W
  • PART #709038
Type: SPEAKER
Description

The EVID 6.2 is an extended-range loudspeaker ideal for indoor and outdoor applications requiring high-quality sound. Its extended range and smooth bass provide ample SPL levels in larger environments such as shopping malls, sports bars, health clubs, and so on. The 6.2's three-dimensional elliptic baffle symmetrically locates the 1" Ti direct radiator high-frequency element with a Coherent Coverage Waveguide in front of and between the 6" low-frequency drivers. The careful shaping, location, and 10 º splaying of the LF units provide coverage control by the resulting line array. Lobing is controlled by physically "shadowing" the LF transducers from each other over the bandwidth where they would normally exhibit interference. EVID's mounting system provides greater range of aiming angles in both horizontal and vertical planes than other types. The curved grille features designed-in weather resistance and a hidden leash for safety. All models are available in black or white, and can easily be pai nted to match the décor. Transformer versions are also available for constant voltage systems.

Must be a reseller to purchase this product.

Caractéristiques
  • Compact full range
  • Ideal for shopping malls, sports bars, and health clubs
  • Vented LF enclosure
  • 1-inch titanium diaphragm HF driver with neodymium magnetic structure
  • Coherent Coverage Waveguide
  • Full-bandwidth overload protection (LF and HF)
  • Ellipticeather-resistant ABS enclosure
  • Paintable black or white finish
  • Magnetically shielded for video applications
  • Strong-Arm Mount for easy, flexible aiming
  • "T" version for 70 or 100 V distributed systems
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires