Select Country and Language Canada / French
Changer de pays
EVID C10.1 | ELECTRO-VOICE

ELECTRO-VOICE | EVID C10.1 | 10" High Performance Subwoofer, Can Enclosure, Tile Rails, and Mounting Ring - for 70 V / 100 V or 8 ohm Operation. Taps at 60, 30, 15, 7.5, and 3.75 W (Pair)

  • Réf. fabricant EVID C10.1
  • PART #709057
Type: SPEAKER
Description

The EVID C10.1 loudspeaker system is a complete low frequency ceiling subwoofer package. The EVID C10.1 is designed to augment the low frequency response of any EVID ceiling speaker. The package consists of a bezel assembly, grille, rear enclosure, 10- inch loudspeaker and internal line-matching transformer. The EVID C10.1 loudspeaker utilizes a 2nd order crossover network to provide the correct bandpass frequency response for use with any EVID Ceiling loud speaker. The C10.1 utilizes a transformer t hat offers a selection of 7.5 (70-V only), 15, 30 or 60 watts delivered to the loudspeaker system using either 70-V or 100-V lines, or 8 ohm bypass. Selection is via a convenient switch on the front baffle. The perforated grille is finished in semi-glo ss white powder-coated enamel. The baffle and bezel are constructed from UL 94V-0 rated ABS. The rear enclosure is constructed from zinc-plated, heavy gauge steel. The rear enclosure, with fiberglass damping material, provides an optimum internal volum e for extended low-frequency performance. A rear cover, with provisions for a junction box fitting, provides access to a 4-pin terminal block that allows direct connection to the speaker with 12 gauge wire and provides full-range pass through to additi onal speakers. A tile bridge is included for safe suspension of the C10.1 ceiling systems in a drop ceiling that uses mineral wool, or other fiberbased ceiling tiles. The EVID line of ceiling speakers has been designed to work together as a complete sy stem in a wide range of different ceiling constructions. They provide wide dispersion, high-efficiency, high-maximum output, ease of installation, and wide-range reproduction of music.

Must be a reseller to purchase this product.

Caractéristiques
  • Supplemental LF for ceiling systems
  • High-excursion woofer in ported enclosure for extended lows
  • Low pass network with overload protection
  • Integrated transformer for 70 V, 100 V, or 8 O use
  • Front-panel mode/wattage selector
  • Internally damped heavy-ga steel enclosure
  • Safe, easy installation with included tile bridge and mounting ring
  • White semi-gloss perforated grille
  • Complete package, requires no additional accessories
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires