Select Country and Language Canada / French
Changer de pays
EVID C12.2 | ELECTRO-VOICE

ELECTRO-VOICE | EVID C12.2 | EVID C12.2, Integrated 12" Ceiling Mounted Speaker System, Can Enclosure, Tile Rails, and Mounting Ring - for 70 V / 100 V or 8 ohm Operation. Taps at 64, 32, 16, 8, and 4 W (Sold Individually)

  • Réf. fabricant EVID C12.2
  • PART #709058
Type: SPEAKER
Description

The EVID C12.2 loudspeaker system is a high efficiency two-way ceiling loudspeaker package for high ceiling applications. The loudspeaker features the EVID 920- 8B transducer, a 12" coaxial with high power handling and 100 dB sensitivity. The integrate d 64W transformer allows for use in 70V/100V applications, and includes automatic saturation compensation. Transformer tap selection is via a convenient switch on the front baffle. The perforated grille is finished in semi-gloss white powder-coated ena mel. The baffle and bezel are constructed from UL 94V-0 rated ABS. The rear enclosure is constructed from heavy gauge steel, and is has a durable black powder-coat that blends in when used in open ceiling applications. The rear enclosure provides an op timum internal volume for extended low frequency performance. The C12.2 can be suspended by an integrated 3/8" rigging point for use with threaded rod, or it can be mounted using the 3 pendant mount tabs on the rear enclosure. A rear cover, with provis ions for a junction box fitting, provides access to a 4-pin phoenix type connector that allows direct connection to the speaker with 12 gauge wire and provides pass through to additional speakers. A tile bridge is included for safe suspension of the C1 2.2 ceiling systems in a drop ceiling that uses mineral wool, or other fiber-based ceiling tiles.

Must be a reseller to purchase this product.

Caractéristiques
  • Full-range power for high ceilings, large spaces
  • High sensitivity, high power-handling
  • Integrated transformer with automatic saturation compensation for distortion free 70 V, 100 V, or 8 O use
  • Front-panel mode/wattage selector
  • White semi-gloss perfored grille
  • Heavy-gauge steel enclosure in black
  • 3/8-inch threaded-rod mount points for open ceilings
  • Safe, easy installation with included tile bridge and mounting ring
  • Complete package, requires no additional accessories
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires