Select Country and Language Canada / French
Changer de pays
EVID C4.2B BLACK | ELECTRO-VOICE

ELECTRO-VOICE | EVID C4.2B BLACK | 4" Coaxial Speaker with Horn Loaded TI Coated Tweeter, Back Can Enclosure, Tile Rails, and Mounting Ring - for 70 V / 100 V or 8 ohm Operation. Taps at 30, 15, 7.5, 3.75, and 1.88 W (Pair) Black

  • Réf. fabricant EVID C4.2B BLACK
  • PART #709052
Type: SPEAKER
Description

The Electro-Voice EVID C4.2 loudspeaker system is a complete two-way ceiling loudspeaker package. The package consists of a bezel assembly, grille, rear enclosure, 4-inch coax two-way loudspeaker and internal line-matching transformer. The louspeaker f eatures a waveguide coupled titanium coated dome tweeter. The EVID C4.2 loudspeaker utilizes a 2nd order crossover network at 3.3kHz, with a comprehensive protection circuit to protect the network, woofer, and tweeter drivers from excessive power level s. The C.42 utilizes a transformer that offers a selection of 1.88 (70- V only), 3.75, 7.5, 15 or 30 watts delivered to the louspeaker system using eith 70-V or 100-V lines, or 8O bypass. Selection is via a convenient switch on the front baffle. The pe rforated grille is fi nished in semi-gloss white owdercoated enamel. The baffl e and bezel are constructed from UL 94V-0 rated ABS. The rear enclosure is contructed from zincplated, heavy gauge steel. The rear enclosure, with fi berglass damping materi al, provides an optimum internal volume for extended low-frequency performance. A rear cover, with provision for a junction box fi tting, provides access to a 4-pin terminal block that allows direct connection to the speaker with 12-gauge wire and prov ides pass-through to additional speakers. The EVID C2.4D model features a 3-pin fi re-safety rated input block. A tile bridge is included for safe suspension of the C4.2 ceiling systems in a drop ceiling that uses mineral wool, or other fi ber-based ce iling tiles. The EVID line of ceiling speakers has been designed to work together as a complete system in a wide range of different ceiling constructions. They provide wide dispersion, high efficiency, high-maximum output, ease of installation, and wid e-range reproduction of music or voice.

Must be a reseller to purchase this product.

Caractéristiques
  • Designed for air-handling spaces
  • Ported enclosure for extended bass response
  • Waveguide-coupled 0.75-inch titanium-coated tweeter
  • Full-bandwidth overload protection
  • Integrated transformer for 70 V, 100 V, or 8 O use
  • Front-panel mode/wattage selectorÔe, easy installation with included tile bridge and mounting ring
  • Complete package, requires no additional accessories
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires