Select Country and Language Canada / French
Changer de pays
EVID C8.2B BLACK | ELECTRO-VOICE

ELECTRO-VOICE | EVID C8.2B BLACK | 8" Coaxial Speaker with Horn Loaded TI Coated Tweeter, Back Can Enclosure, Tile Rails, and Mounting Ring - for 70 V / 100 V or 8 ohm Operation. Taps at 30, 15, 7.5, 3.75, and 1.88 W (Pair) Black

  • Réf. fabricant EVID C8.2B BLACK
  • PART #709054
Type: SPEAKER
Description

The EVID C8.2 loudspeaker system is a complete two-way ceiling loudspeaker package. The package consists of a bezel assembly, grille, rear enclosure, 8-inch coax two-way loudspeaker and internal line-matching transformer. The loudspeaker features a wav eguide coupled titanium coated dome tweeter. The EVID C8.2 loudspeaker utilizes a 2nd order crossover network at 2.5 kHz, with a comprehensive protection circuit to protect the network, woofer, and tweeter drivers from excessive power levels. The C8.2 utilizes a transformer that offers a selection of 1.88 (70-V only), 3.75, 7.5, 15 or 30 watts delivered to the loudspeaker system using either 70-V or 100-V lines, or 8 ohm bypass. Selection is via a convenient switch on the front baffle. The perforate d grille is finished in semi-gloss white powder-coated enamel. The baffle and bezel are constructed from UL 94V-0 rated ABS. The rear enclosure is constructed from zinc-plated, heavy gauge steel. The rear enclosure, with fiberglass damping material, pr ovides an optimum internal volume for extended low-frequency performance. A rear cover, with provisions for a junction box fitting, provides access to a 4-pin terminal block that allows direct connection to the speaker with 12 gauge wire and provides p ass through to additional speakers. The EVID C8.2D model features a 3-pin fire-safety rated input block. A tile bridge is included for safe suspension of the C8.2 ceiling systems in a drop ceiling that uses mineral wool, or other fiber-based ceiling ti les. The EVID line of ceiling speakers has been designed to work together as a complete system in a wide range of different ceiling constructions. They provide wide dispersion, high-efficiency, high-maximum output, ease of installation, and wide-range reproduction of music or voice.

Must be a reseller to purchase this product.

Caractéristiques
  • Low-profile for rich sound in tight spaces
  • Ported enclosure for extended bass response
  • Waveguide-coupled 1-inch titanium-coated tweeter
  • Full-bandwidth overload protection
  • Integrated transformer for 70 V, 100 V, or 8 O use
  • Front-panel mode/wattage setor
  • Safe, easy installation with included tile bridge and mounting ring
  • White semi-gloss perforated grille
  • Complete package, requires no additional accessories
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires