Select Country and Language Canada / French
Changer de pays
EVID C8.2HC | ELECTRO-VOICE

ELECTRO-VOICE | EVID C8.2HC | 8" Waveguide Coupled Coaxial Speaker with Horn Loaded TI Coated Tweeter, High Ceiling, Back Can Enclosure, Tile Rails, and Mounting Ring - for 70 V / 100 V or 8 ohm, Taps at 60, 30, 15, 7.5, and 3.75 W (Pair)

  • Réf. fabricant EVID C8.2HC
  • PART #709056
Type: SPEAKER
Description

The EVID C8.2HC is an 8" coaxial transducer featuring an innovative waveguide (patent pending) that provides directivity control to 1 kHz. It provides much better music fidelity and speech intelligibility in spaces with high ceiling heights than typica l flush units are capable of. Its 75º coverage pattern provides the same coverage area when used in a 21' ceiling as a typical flush mount mounted unit in an 8' ceiling. This loudspeaker system is a complete two-way ceiling loudspeaker package. The pac kage consists of a bezel/waveguide assembly, grille, rear enclosure, 8-inch coax two-way loudspeaker with waveguide coupled titanium coated dome tweeter and internal line-matching transformer. The C8.2HC utilizes a transformer that offers a selection o f 7.5 (70-V only), 15, 30 or 60 watts delivered to the loudspeaker system using either 70-V or 100-V lines, or 8-ohm bypass. Selection is via a convenient switch on the front of the waveguide. The perforated grille is finished in semi-gloss white powde r-coated enamel. The baffle and bezel are constructed from UL 94V-0 rated ABS. The rear enclosure, with fiberglass damping material, provides an optimum internal volume for extended lowfrequency performance. A rear cover, with provisions for a junction box fitting, provides access to a 4-pin terminal block that allows direct connection to the speaker with 12 gauge wire and provides pass through to additional speakers. A tile bridge is included for safe suspension of the C8.2HC ceiling system in a dr op ceiling that uses mineral wool, or other fiber-based ceiling tiles. The EVID line of ceiling speakers has been designed to work together as a complete system in a wide range of different ceiling constructions. They provide controlled dispersion, hig h-efficiency, high-maximum output, ease of installation, and wide-range reproduction of music or voice.

Must be a reseller to purchase this product.

Caractéristiques
  • Maximum fidelity and intelligibility for high ceilings
  • Ported enclosure for extended bass response
  • Waveguide-coupled 1-inch titanium-coated tweeter
  • Full-bandwidth overload protection
  • Integrated transformer for 70 V, 100 V, or 8 O use
  • Front-panel modattage selector
  • Safe, easy installation with included tile bridge and mounting ring
  • White semi-gloss perforated grille
  • Complete package, requires no additional accessories
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires