Select Country and Language Canada / French
Changer de pays
EVID-P2.1 | ELECTRO-VOICE

ELECTRO-VOICE | EVID-P2.1 | Pendant-mount Satellite Speaker System (Pair)

  • Réf. fabricant EVID-P2.1
  • PART #709079
Type: SPEAKER
Description

The EVID P2.1 Pendant Mount Satellite Speaker is a companion speaker option to the EVID Compact Sound Speaker System offering from Electro-Voice . It provides a convenient way to equip open ceiling spaces with sound where conventional surface or ceilin g mount speakers cannot be used. The 2-inch (50 mm) transducer provides matched performance to the other Compact Sound Satellite speaker models. The unit comes complete with a UL rated mounting cable and can be used in any combination with the Compact Sound ceiling or surface mount subwoofers and satellite speaker models. It's ideal for use in a wide variety of environments and spaces to provide high quality background or foreground music.

Must be a reseller to purchase this product.

Caractéristiques
  • 2-inch full-range transducer-acoustically matched to ceiling and surface-mount satellite versions
  • Attractive compact design
  • Concealed wire connection with pass-thru Phoenix plug for easy wiring
  • UL-rated quick-mount pendant cable included
  • Available inhite finish
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires