Select Country and Language Canada / French
Changer de pays
EVID-PC6.2 | ELECTRO-VOICE

ELECTRO-VOICE | EVID-PC6.2 | Ultra High Performance 6" 2-way Ceiling Mount Loudspeaker System with Concentric Compression Driver

  • Réf. fabricant EVID-PC6.2
  • PART #709050
Type: SPEAKER
Description

The EVID PC6.2 speaker system is a complete high performance two-way ceiling speaker package. The EVID PC6.2 is ideal for background and foreground music, voice evacuation, paging, and sound reinforcement applications. All EVID Premium Ceiling Speaker models provide a unique combination of high acoustic output, superb coverage control, high power handling and wide dispersion, to cover virtually any size listening area. The EVID PC6.2 comes completely assembled with an integrated bezel assembly, gril l, rear enclosure, 6.5-inch (165 mm) coaxial two-way speaker and internal high power line-matching transformer. The speaker features a waveguide coupled true compression HF driver and a long excursion 6.5-inch (165 mm) woofer. The EVID PC6.2 utilizes a transformer that offers a selection of 7.5 W (70-V only), 15, 30 or 60 watts delivered to the speaker system using either 70-V or 100-V lines, or 8 ohm bypass. Selection is via a convenient switch on the front baffle. The perforated grille is fully zi nc plated and finished in semi-gloss white powder-coated enamel.

Must be a reseller to purchase this product.

Caractéristiques
  • High output true compression driver for wide dispersion and superior coverage control out to 10 kHz
  • Long throw 6.5 inch (165 mm) woofer housed in a large vented steel enclosure for extended LF performance down to 50 Hz
  • 200 watt power handling provides for 113 dB maximum SPL
  • Front baffle transformer tap adjustment switch
  • Includes tile rails and "C" mounting ring
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires