Select Country and Language Canada / French
Changer de pays
EVID-PC8.2 | ELECTRO-VOICE

ELECTRO-VOICE | EVID-PC8.2 | Ultra High Performance 8" 2-way Ceiling Mount Loudspeaker System with Concentric Compression Driver

  • Réf. fabricant EVID-PC8.2
  • PART #709051
Type: SPEAKER
Description

The EVID PC8.2 speaker system is a complete high performance two-way ceiling speaker package. The EVID PC8.2 is ideal for background and foreground music, voice evacuation, paging, and sound reinforcement applications. All EVID Premium Ceiling Speaker models provide a unique combination of high acoustic output, superb coverage control, high power handling and wide dispersion, to cover virtually any size listening area. The EVID PC8.2 comes completely assembled with an integrated bezel assembly, gril l, rear enclosure, 8-inch (200 mm) coaxial two-way speaker and internal high power line-matching transformer. The speaker features a waveguide coupled true compression HF driver and a long excursion 8-inch (200 mm) woofer. The EVID PC8.2 utilizes a tra nsformer that offers a selection of 7.5 W (70-V only), 15, 30 or 60 watts delivered to the speaker system using either 70-V or 100-V lines, or 8 ohm bypass. Selection is via a convenient switch on the front baffle. The perforated grille is fully zinc p lated and finished in semi-gloss white powder-coated enamel.

Must be a reseller to purchase this product.

Caractéristiques
  • High output true compression driver for wide dispersion and superior coverage control out to 10 kHz
  • Long throw 8-inch (200 mm) woofer housed in a large vented 14 gauge steel enclosure for extended LF performance down to 40 Hz
  • 200 watt power handling provides for 114 dB maximum SPL
  • Front baffle transformer tap adjustment switch
  • Includes tile rails and "C" mounting ring
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires