Select Country and Language Canada / French
Changer de pays
EVID-S44W | ELECTRO-VOICE

ELECTRO-VOICE | EVID-S44W | Wall-mount Background Music Speaker System package, Surface-mount Subwoofer, 4 Surface-mount Satellite Speakers, White

  • Réf. fabricant EVID-S44W
  • PART #709070
Type: SPEAKER
Description

The EVID Compact Sound speaker series continues the EVID family's focus on form and function, with stylish, architecture-friendly design, a best-in-class performance-to-size ratio, and user-friendly installation and operation. The system is designed to provide exceptional background/foreground audio performance in retail spaces, restaurants, and similar environments - all while being heard but hardly seen. In addition to EV-engineered components for superior quality and reliability, the system featu res quick-access connections, simple wiring, and flexible mounting options (hardware provided), and is compatible with a variety of existing EV amplifier products, making it a great choice for contractors and end-users alike. Available in black or whit e finish.

Must be a reseller to purchase this product.

Caractéristiques
  • Subwoofer:
  • - High-performance EV-engineered 8" transducer with high-efficiency multimode audio crossover network
  • - Compact, high-density wood enclosure with port for extended bass response, secure snapon speaker grille, and quick-mount slide-on bracket system
  • - Easy-access signal connections with Phoenix-style connectors for quick wiring, user-friendly mode selector for stereo or mono operation, and easy-tap selector - dial (supports 4/8 ohm inputs or up to 100 W / 70/100 V audio connections)
  • Satellite Speakers:
  • - 2" wide-range mid/high-frequency driver designed for broad, even coverage
  • - Multi-angle compact mounting bracket system allows for a variety of speaker angles
  • - Rigid high-impact ABS enclosure for durability
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires