Select Country and Language Canada / French
Changer de pays
EVM12L8OHMCLASSIC | ELECTRO-VOICE

ELECTRO-VOICE | EVM12L8OHMCLASSIC | 12 in., 200 W Premium Classic Lead Guitar Speaker, 8 Ohms

  • Réf. fabricant EVM12L8OHMCLASSIC
  • PART #709029
Type: SPEAKER
Description

The EVM12L is a 12-inch speaker designed for professional, high-level, high-quality guitar amplification systems. Used full range, the EVM12L's frequency response is specifically tailored for brilliant lead guitar performance and classic guitar tones. The EVM12L incorporates manufacturing refinements that have improved performance. Power capacity is 300 watts per EIA RS-426-A 1980. The PowerHandling section describes these ratings in detail. This improvement in the EVM12L's already highly regarded r eliability has been made without changing its other performance characteristics in any way. The construction of the EVM12L features a low-mass edgewound voice coil on a rugged laminated polyimide coil form, driven by our large, 16-lb magnetic structure . Also featured are a heavy-duty curvilinear cone and a fatigue-resistant cone suspension. Both the coil and magnetic structure are vented. All of this is packaged around a robust, eight-spoke, diecast aluminum frame. The EVM12L may be front- or rear-m ounted without an adapter. The optional SMH-1 speaker mounting kit facilitates front mounting (see Installation section).

Must be a reseller to purchase this product.

Caractéristiques
  • Classic sound with road-ready reliability
  • Favorite of guitarists in all styles
  • High-performance heavy-duty design
  • 200W Power handling
  • Frequency response: 80Hz - 7kHz (-10 dB)
  • Heavy-duty cast frame for reduced low-frequency flex
  • Large 16 lbs (7.3 kggnet assembly
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires