Select Country and Language Canada / French
Changer de pays
EVO-05NMD | PELCO

PELCO | EVO-05NMD | Evolution 360 Degree Outdoor Surface Mount 5 MP IP Camera, White

  • Réf. fabricant EVO-05NMD
  • PART #539398
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: OUTDOOR
PoE: YES
Resolution: 5 MEGAPIXELS
Signal Process: IP
Description

The Evolution 360 Outdoor Dome Camera is an IP camera with a 5MPx sensor, with award-winning Oncam Grandeye technology onboard and no moving parts. The unit is designed for quick and easy installations outdoors where a professional and rugged enclosur e that can withstand harsh requirements is required. The Evolution Outdoor Camera provides total situational awareness over a 360-degree field of view, generating a number of video streams at a choice of resolutions as well as configurable privacy zone s and video motion detection within defined areas of interest.

The Evolution Outdoor Camera is suitable for ceiling, wall or table mounted applications and provides pleasing aesthetics in either black or white finish. A range of mounting accessories allows for easy ceiling, wall, pole and pendant mounting options.

Must be a reseller to purchase this product.

Caractéristiques
  • 5MP 1/2.5 CMOS sensor
  • H.264 / MJPEG Multistream
  • 0.2 lux
  • IEEE802.3af Class 2 PoE or 12 V DC
  • IP66-rated
  • Ceiling / Wall / Table mount
  • Compatible with Oncam Grandeye 3D dewarping software
  • Client-side dewarping on Pelco Digital Sentry and other compatiMS platforms
  • ONVIF Profile S Compliant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires