Select Country and Language Canada / French
Changer de pays
EVU-1062/95-BLK | ELECTRO-VOICE

ELECTRO-VOICE | EVU-1062/95-BLK | Single 6.5 in., 2-way, Black

  • Réf. fabricant EVU-1062/95-BLK
  • PART #708859
Type: SPEAKER
Description

The EVU series (passive) loudspeaker offers a two-way front-load design featuring single and dual woofer models. Includes 6.5-IN and 8-IN woofer options, with a rotatable 90º x 50º waveguide. Loudspeaker systems include universal U-bracket. Also availa ble is an optional 70/100 transformer kit and/or a dual NL4 type input panel cover plate. EVU series is available in black or white finishes only.

Must be a reseller to purchase this product.

Caractéristiques
  • Sonically matched to all EV-Innovation lines
  • Sophisticated 18-dB-octave passive crossover/EQ networks
  • Asymmetrical enclosure for ideal under-balcony and stage-lip aiming
  • Optional Neutrik Speakon(R) connector panel
  • One 1.3-inch (33 mm) diaphragm comprsion driver
  • U-bracket included
  • Optional 70 V and 100 V operation
  • OmniMount(R)-compatible rear mounting points
  • Available in black or white (interior use)
  • Ultracompact 8 x 14.5 inch enclosure
  • 90º x 50º rotatable waveguide
  • Ultra-high power handling fze: 160 W continuous
  • 120 dB Max SPL
  • Asymmetrical trapezoidal enclosure design
  • Compatible with OmniMount
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires