Select Country and Language Canada / French
Changer de pays
EVU-2062/95-WHT | ELECTRO-VOICE

ELECTRO-VOICE | EVU-2062/95-WHT | Dual 6.5 in., 2-way, White

  • Réf. fabricant EVU-2062/95-WHT
  • PART #708864
Type: SPEAKER
Description

The EVU series (passive) loudspeaker offers a two-way front-load design featuring single and dual woofer models. Includes 6.5-IN and 8-IN woofer options, with a rotatable 90º x 50º waveguide. Loudspeaker systems include universal U-bracket. Also availa ble is an optional 70/100 transformer kit and/or a dual NL4 type input panel cover plate. EVU series is available in black or white finishes only.

Must be a reseller to purchase this product.

Caractéristiques
  • 1.3" (33 mm) diaphragm, 1.4" (36 mm) exit pure titanium compression driver
  • Dual 6.5" (165 mm) LF transducers
  • Advanced third-order crossover network with HF protection
  • Coverage pattern: 90º x 50º Constant Directivity rotatable waveguide
  • 94 dB sensitivy, 125 dB maximum SPL
  • System rating: 300 W continuous, 1200 W peak
  • Universal U-bracket included
  • (6) M8 threaded suspension points
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires