Select Country and Language Canada / French
Changer de pays
EX12LED-3BD-8W | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | EX12LED-3BD-8W | EX12LED 3D DIFFUSER ILLUMINATOR, 850 NM, WIDE BEAM 60DEG

  • Réf. fabricant EX12LED-3BD-8W
  • PART #408852
Duty Rating: MEDIUM
Environment Type: IN/OUT
Focal Length: VARI-FOCAL
Type: IR ILLUMINATOR
Description

The EX12LED is a versatile and economical infrared illuminator that provides covert lighting for short-range indoor and outdoor security and surveillance applications. At a fraction the power of a standard light-bulb, the EX12LED enables standard Day/N ight CCTV systems to deliver high-contrast images in complete darkness. The EX12LED uses 3D Diffuser illumination technology to deliver unrivaled illumination consistency across the field of view. This low-voltage illuminator can be safely and discreet ly installed to enhance the night-time performance of both analog and IP CCTV cameras. The EX12LED also enables organizations to save power and reduce light pollution without adversely affecting the performance of the CCTV system.

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Compact cube illuminator
  • 3D Diffuser even-illumination technology
  • 850 nm (semi-covert) or 940 nm (covert) models
  • Adjustable infrared intensity
  • 30 m identification range
  • 30 and 60 beam widths
  • Photocell controlled with adjustable Day/Night switchpoino
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires