Select Country and Language Canada / French
Changer de pays
EX14MNX8V0408B-N | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | EX14MNX8V0408B-N | DAY/NIGHT, 18 LEDS, 850 nm, 1/3" LXR, 550 TVL COLOR/ 570 TVL MONO, VA 4-8MM LENS, NTSC

  • Réf. fabricant EX14MNX8V0408B-N
  • PART #369676
Environment: OUTDOOR
Form Factor: BULLET
Lens Type: VARI-FOCAL
PoE: NO
Position Type: FIXED
Resolution: 550 TVL
Signal Process: ANALOG
Description

The EX14N is an all-environment Integrated Day-Night (IDN) camera for extreme weather applications. The simple, effective design allows performance in the most challenging of environmental conditions. The housing is compact, yet large enough for a 9 to 22 mm vari-focal lens, the mechanical filter imaging technology and integrated infrared illumination for 12 m (40 ft) Night Vision.

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Weatherproof design for hot, cold and wet environments
  • 12 m (40 ft) of active infrared night vision
  • Photocell-controlled operation for accurate switching
  • Injection molded ABS-Nylon resin enclosure, IP66
  • Completely insulated internal chamber
Spécifications
  • EX14N NTSC Extreme Environment Integrated Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires