Select Country and Language Canada / French
Changer de pays
EX14MX4V0408B-N | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | EX14MX4V0408B-N | DAY/NIGHT 1/3" LXR, 550 TVL COLOR/ 570 TVL MONO, MECH FILTER, VA 4-8MM LENS, NTSC

  • Réf. fabricant EX14MX4V0408B-N
  • PART #369674
Environment: OUTDOOR
Form Factor: BULLET
Lens Type: VARI-FOCAL
PoE: NO
Position Type: FIXED
Resolution: 550 TVL
Signal Process: ANALOG
Description

The EX14 is an all-environment camera for harsh weather applications. The simple, effective design allows performance in the most challenging of environmental conditions, including wash-down facilities, corrosive environments and sub-zero temperatures. The housing is compact, yet large enough for a 9-22 mm vari-focal lens and mechanical filter imaging technology.

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Weatherproof and insulated for hot and cold environments
  • Installer-friendly, easy-access camera compartment
  • Extreme weather sealed, waterproof and IP66 compliant
  • Reduced power consumption, no requirement for internal heater or fan
  • Vari-focal 4-9 mm auto-iris lens
Spécifications
  • EX14 NTSC Extreme Environment Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires