Select Country and Language Canada / French
Changer de pays
EX27DMX4V0550W-N | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | EX27DMX4V0550W-N | EX27 DESERT CAM D/N 550 TVL 5-50 MM WHITE NTSC

  • Réf. fabricant EX27DMX4V0550W-N
  • PART #408866
Environment: OUTDOOR
Form Factor: BOX
Lens Type: FIXED
PoE: NO
Position Type: FIXED
Resolution: 550 TVL
Signal Process: ANALOG
Description

The EX27D is specifically designed for Day/Night surveillance in hot, dusty, desert conditions. An optimized heat-sinking design protects the camera from internal overheating caused by solar heat gain. The EX27D delivers reliable performance to 65C (14 9F). The EX27D Desert camera incorporates MFP (Mechanical Filter with Photocell) technology. Using dual-window mechanical filter technology, the EX27D delivers accurate color during the day and outstanding infrared sensitivity at night.

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Optimized and tested for hot desert conditions to 65ºC (149ºF)
  • Reflective sun hood prevents glare in sunny conditions
  • Weather-sealed housing, dust-tight and sandstorm-ready
  • Exceptional daytime color reproduction and outstanding night-time performance under infrared
  • Easy access lens and camera OSD adjustments
Spécifications
  • EX27D NTSC Desert Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires