Select Country and Language Canada / French
Changer de pays
EX36MNX802WM-N | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | EX36MNX802WM-N | EX36 WITH IR CORNER MOUNT D/N 540TVL, 850 nm 2.5MM NTSC WITH MICROPHONE

  • Réf. fabricant EX36MNX802WM-N
  • PART #408882
Compression Type: MPEG4
Environment: INDOOR
Form Factor: BOX
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 540 TVL
Signal Process: IP
Description

The EX36-IP is a No-Grip corner mount camera featuring a powerful processor for Intelligent Video Analysis (IVA) and IP Infrared Imaging design for 24/7 effective networked surveillance in high risk, vandal-prone applications. The EX36-IP uses a No-Gri p anchor-free design which enables it to view the entirety of a small room, including the floor beneath the camera, under any ambient lighting conditions, even in completely dark rooms. The camera is impossible to grip or hang from, providing maximum s afety for applications such as prison cells, elevators and psychiatric hospitals. The EX36-IP harnesses the power of infrared illumination to deliver outstanding images day or night, integrating seamlessly with existing IP network infrastructure. The E X36-IP provides outstanding day and night imaging performance with lower bandwidth network impact than standard IP cameras. Analog versions with and without IR are also available.

Must be a reseller to purchase this product

This part has been discoinued by the supplier.

Caractéristiques
  • Intelligent Video Analysis (IVA)
  • Patented no-grip anchor-free design
  • Perfectly flush fit into corners
  • Complete coverage of a 4.5 x 4.5 m (15 x 15 ft.) room
  • High performance video encoder
  • Covert Active-infrared illumination
Spécifications
  • EX36N NTSC No-Grip Corner Mount Camera With Microphone
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires