Select Country and Language Canada / French
Changer de pays
EXP38 | CORTELCO

CORTELCO | EXP38 | Yealink EXP38 IP Expansion Module

  • Réf. fabricant EXP38
  • PART #413704
Call Waiting: YES
Caller ID: NO
Color: BLACK
Data Port: NO
Display: NO
Flash Key: NO
Headset Jack: NO
Hold Button: NO
Intercom: NO
Message Waiting: NO
Mute Button: NO
Redial: NO
Speaker Phone: NO
Technology: VOIP
Description

Yealink EXP38 Expansion Module is designed for improving the power and flexibility of Yealink advanced IP phones SIP-T28P & SIP-T26P. It features 38 fully programmable DSS keys each with a dual-color LED, connected to and controlled by the IP Phone wit h an RJ12 cable line. It creates up to 228 additional programmable extensions when 6 EXP38 are daisy chained with the IP Phone. Yealink advanced IP phones support the functions for IP-PBX such as speed dialing, BLF/BLA, intercom, call forward/transfer/ hold/park/pickup/return on each of the programmable buttons on the EXP38. Yealink EXP38 is ideal for receptionists, administrative assistants, call center agents, power users, and executives who need to monitor and manage a large volume of calls on a r egular basis.

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • 38 programmable keys each with a dual color LED
  • Daisy-chain 6 modules for 228 programmable keys
  • Dual color (red or green) LEDs for line status information
  • Supports Busy Lamp Field (BLF), Bridge Line Appearance (BLA)
  • Programmable for speed dialing, call pickup, intercom, hold, transfer, voicemail, forward, DND...
  • Applies to Yealink IP Phone SIP-T28P and SIP-T26P, expansion module is powered by the host phone
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires