Select Country and Language Canada / French
Changer de pays
EXPLORER 340 | PLANTRONICS

PLANTRONICS | EXPLORER 340 | Headset, Explorer 340

  • Réf. fabricant EXPLORER 340 | 73366-69
  • PART #352485
Style: OVER THE EAR
Type: MOBILE HEADSET
Description

The Plantronics Explorer 340 is a sleek, lightweight headset that fuses Bluetooth wireless technology with effortless call control for a true hands-free experience. The Explorer 340 headset is easy to use and incorporates all call features - volume, an swer/end call, last-number redial, and voice-activated dialing - into one single button. Delivering up to eight hours of talk time, the Explorer 340 provides the convenience you want and the mobility you need to suit your busy, active lifestyle.

This part is discontinued by supplier with no suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires