Select Country and Language Canada / French
Changer de pays
EZD444MBS | SPECIFIED TECHNOLOGIES STI

SPECIFIED TECHNOLOGIES STI | EZD444MBS | EZ-Path Series 44+ fire-rated single-bank of devices - includes four devices, hanger brackets and labels (does not include floor grid frame)

  • Réf. fabricant EZD444MBS
  • PART #441074
RoHS Compliant: NOT DECLARED
Type: FIRE STOP
Description

The EZ-Path modular floor grid is the "bolt-in" solution for riser applications delivering safety and simplicity to vertical cable installations. The EZ-Path modular floor grid system facilitates the installation of multiple high-volume, EZ-Path Series 44+ devices (pathways) through floors. The rugged, galvanized steel grid frame assembles quickly and easily and is bolted over pre-formed openings in concrete floors. EZ-Path devices (pathways), in banks of four, form modules that easily install through slots provided in the grid. Grid sizes are available to accommodate one (1), two (2) or four (4) modules. All grid sizes may be purchased as complete kits including device (pathway) modules. Multi-slot grids may be purchased with blank firestop filler panels allowing modules to be purchased separately and installed at a later date as needed. (Note: Anchor fasteners are required to secure grid frame to floor and must be purchased separately. 3/16 in x 1 1/4 in. concrete screws are recommended.)

Caractéristiques
  • Handles literally thousands of cables
  • No firestopping required: always firestopped
  • Self-contained firestop system
  • Automatically adjusts to cable loads
  • Easy moves, adds and changes
  • UL Classified up to four hours
  • Three floor grid kits available or purchase components individually
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires