Select Country and Language Canada / French
Changer de pays
F-122C | TOA ELECTRONICS INC

TOA ELECTRONICS INC | F-122C | Full-range processed ceiling speaker (5 in.)

  • Réf. fabricant F-122C
  • PART #305561
Type: SPEAKER
Description

TOA F Series Ceiling Speakers are ideal for music and paging applications such as audio/visual, business music or retail sound systems. The lineup consists of six models (UL Listed and compliant models) with features and price points to suit premium-to-economy applications.

Must be a reseller to purchase this product

Caractéristiques
  • Wide-dispersion, smooth off-axis coverage
  • Built-in 25/70.7 V multi-tap transformer
  • Low impedance mode (8/16 ohms)
  • Convenient power tap selector on front baffle
  • Integral metal back-can and safety cable (select models)
  • Five-year warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires