Select Country and Language Canada / French
Changer de pays
F-1300BTWP | TOA ELECTRONICS INC

TOA ELECTRONICS INC | F-1300BTWP | Wide Dispersion Speaker, 30 Watt (100 Volt Line), 80 to 20000 Hertz, 90 dB Sensitivity, 6.38" Width x 6.34" Depth x 9.84" Height, Black High Impact Polystyrene Resin, Weatherproof

  • Réf. fabricant F-1300BTWP
  • PART #449855
Type: SPEAKER
Description

The TOA F-1300 Series comprise a two-way speaker line of compact units offering wide frequency response and higher, more powerful performance. These highly adaptable speaker systems are intended to meet the requirements of a wide range of venues and ap plications, both indoors and outdoors. For clear, wide-area sound coverage, the Series include wide dispersion-angle (110 x 100 ) high-frequency horn (Octagonal Horn). High-impedance and low-impedance models are available. Low impedance models come wit h separate HF and LF protection circuitry. High impedance models have a rear-panel rotary control for making impedance settings that optimally match amplifier and speaker performance. The speaker units have a design that combines stylishness and a high degree of performance-enhancing rigidity. Even the decor-enhancing convex bulge on the side of the casing serves to improve rigidity. Brackets for easy speaker-stand, wall and ceiling installation are included, and there are also optionally available brackets for more challenging installation venues and sound reinforcement applications. Push-in terminals make connections quick and easy, and there are models for outdoor use that meet IPX4 splash-proof standards.

Caractéristiques
  • 110 x 110 Degree Dispersion Angle High-Frequency Horns (Octagonal Horn) Ensure an Enhanced Sound Coverage Area and a More Even Balanced Tone
  • Splash-Proof Design with Anticorrosive Punching Net and Terminal Cover, Meeting IPX4 Splash-Proof Ratings, Weat herproof
  • All Speaker Models are Repaintable
  • Low Impedance Models have High and Low Frequency Filter and Protection Circuitry
  • Included Accessory Brackets Allow a Wide Choice of Installations on Walls, Ceilings and Speaker Stands
  • Optionally Available Bckets Meet an Even Wider Variety of Installation Demands
  • Stylish and Highly Rigid Casing Design for Attractive Installation with Clearer Sound Reproduction
  • Sensitivity 90dB (1W, 1M)
  • Operating Temperature Range -10 to 50 Deg C
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires