Select Country and Language Canada / French
Changer de pays
F005-006 | TRIPP LITE

TRIPP LITE | F005-006 | Tripp Lite 6ft IEEE 1394 FireWire Cable 6pin/6pin Gold Plated Connectors 6'

  • Réf. fabricant F005-006 | 037332011961
  • PART #565241
Color: BLACK
Lengths: 6 FT. : 1.83 M
Shielded: S/FTP - SCREENED/FOILED TWISTED PAIR
Type: DATA CONNECTOR
Caractéristiques
  • All Tripp Lite Firewire (IEEE 1394) cabling includes superior foil shielding for reliable error-free data communications
  • Firewire cable meets IEEE 1394 standards as set by the institute of electrical and electronic engineers
  • Premium quadruple-shielded cables with tinned copper braid and aluminum
  • Mylar foil on each twisted pair as well as on the cable as a whole
  • Gold plated connectors provide superior conductivity
  • Supports data transmission of 100 - 400 Mbps
  • System requirements - Two Firewire IEEE 1394 devices each with 6 pin female connectors
  • Package includes - 6 ft external FireWire (IEEE 1394) cable 6-pin to 6-pin
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires