Select Country and Language Canada / French
Changer de pays
F005-015 | TRIPP LITE

TRIPP LITE | F005-015 | 15ft IEEE 1394 FireWire Cable 6pin/6pin Gold Plated Connectors 15'

  • Réf. fabricant F005-015 | 037332011985
  • PART #565242

Tripp Lite's new Firewire series is a perfect compliment to your connectivity solutions. this 15 ft. IEEE-1394 Firewire cable has 6-pin male to 6-pin male connectors supports data transmission of 100~400Mbps and used most commonly to connect a PC device to a PC device. Firewire cables have gold-plated connectors and gold-plated copper contacts for superior conductivity. Premium double-shielded cable with both a braid and a foil shield to virtually eliminate crosstalk and reduce EMI/RFI interference.

  • All Tripp Lite Firewire (IEEE 1394) cabling includes superior foil shielding for reliable error-free data communications.
  • Firewire cable meets IEEE 1394 standards as set by the institute of electrical and electronic engineers.
  • Premium quadruple-shielded cables with tinned copper braid and aluminum
  • Mylar foil on each twisted pair as well as on the cable as a whole.
  • Gold plated connectors provide superior conductivity.
  • Supports data transmission of 100~400Mbps
  • FireWire Cable
  • Cable Length: 4.57 m (15 ft)
  • Color: Black
  • Connector A: 6 Pin Male
  • Connector B: 6 Pin Male
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires