Select Country and Language Canada / French
Changer de pays
F1212G90TX | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | F1212G90TX | 90-degree elbow-tee-cross, 12.00 x 12.00 inches

  • Réf. fabricant F1212G90TX
  • PART #446566
Components: FITTINGS
Finish: GREY
Material: STEEL
Type: CABLE ROUTING / WIRING DUCT
Description

Forms left or right 90-degree turns. Can be used as a tee or cross. Use with open adapter for cable entrance in top and bottom. Includes two closure plates.