Select Country and Language Canada / French
Changer de pays
F1212T124GVP | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | F1212T124GVP | Wireway Straight Section, Type 1, 12"H x 12"W x 24"D, Steel, Gray

  • Réf. fabricant F1212T124GVP
  • PART #446279
Components: STRAIGHT SECTION
Finish: GREY
Material: STEEL
Type: CABLE ROUTING / WIRING DUCT
Description

Protects electrical wiring in applications where dust, dirt, oil and water are not serious problems. All sections and fittings are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables p revents damage to insulation that often occurs in a pull-through wiring system. Flat cover design allows for mounting flush with walls or ceilings. Keyhole screw slots on flat covers provide easy access.