Select Country and Language Canada / French
Changer de pays
F2164 X 32D | RUTHERFORD CONTROLS INTERNATIO

RUTHERFORD CONTROLS INTERNATIO | F2164 X 32D | Fire-Rated All-In-One Strike - Versatile Strike Designed to Work with Most Locks

  • Réf. fabricant F2164 X 32D
  • PART #CS478391
: 12/24DC
: 3/4
: 630
: FAILSEC
: Y
Finish: US32D SATIN STAINLESS STEEL
Frame Material: ALUMINUM, HOLLOW METAL, OR WOOD
Locking State: FAIL-SECURE (POWER TO UNLOCK)
Max Latch Length - Inch: MAXIMUM 3/4 INCH THROW
Mounting: UNIVERSAL
Product Type: CYLINDRICAL OR MORTISE LOCKS
Pull Strength - Lbs: 1000 - 1500 LBS.
Sales Category: ELECTRIC STRIKE
UL: UL 3-HOUR FIRE AND BURGLARY RESISTANCE
Voltage and Duty CONT: SELECTABLE 12/24V DC
Voltage and Duty INT: SELECTABLE 12/24V AC/DC INT
Warranty: 5 YEAR LIMITED
Caractéristiques
  • Field-selectable voltage 12/24 V DC & 12-24 V AC (375mA max at 12 V DC and 565mA max at 12 V AC )
  • Up to 1500lbf Static and 70 ft-lb Dynamic
  • Accommodates 1/2" to 3/4" latch projection
  • Fail-secure
  • Field-selectable offset
  • Adjustable deadbolt nd deadlatch ramp
  • Accommodates up to 1" deadbolt (night-latch function only, bolt will not release)
  • Plug-in wire connector
  • Runs cool - solenoid design prevents keeper from heating up
  • Includes two keeper shims (1/16" & 1/8") for horizontal adjt for misaligned frames (unique sliding design)
  • Non-handed - for use with right- and left-handed doors
  • Direct replacement (frame cutout size) of HES 1006 (1003) for hollow metal and aluminum frames
  • UL 1034 burglary-resistant Listed
  • CAN/ULC S1L 10C, 3 hour fire-rating Listed
  • Optional plug-in latch monitor accessory available (F2LM)
  • Non fire-rated, fail-safe option also available (2364)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires