Select Country and Language Canada / French
Changer de pays
F220-P | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | F220-P | Photoelectric Smoke Detector; head only; requires base

  • Réf. fabricant F220-P
  • PART #311608
Color: WHITE
Device Type: SMOKE DETECTOR
Max Temp: 135 F
Mount: CEILING
Power: 12 OR 24 VDC
Property: PHOTOELECTRIC
UL Listed: UL LISTED
Description

The F220 Series take smoke detection, alarms, testing and maintenance to the next level. For commercial or residential buildings you can minimize unwanted alarms and respond to real events quickly with fast accurate notification. The F220 series offers multicriteria detection including carbon monoxide (CO) verification of alarm events. The patented ChamberMaid technology provides a timesaving cleaning method, simply dispense compressed air through the self-sealing valve in the head to blow out contaminants.

Must be a reseller to purchase this product

Caractéristiques
  • Photoelectric smoke with heat and CO options
  • Advanced diagnostics with CleanMe technology
  • Longer service life
  • Decreased maintenance costs
  • Dramatically reduce unwanted alarms
  • Superior smoke detection over older technology
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires