Select Country and Language Canada / French
Changer de pays
F4114-05 X 32D | RUTHERFORD CONTROLS INTERNATIO

RUTHERFORD CONTROLS INTERNATIO | F4114-05 X 32D | F4 Series Electric Strike - Fire rated for ANSI Centerline Latch Entry (3/4" latch projection)

  • Réf. fabricant F4114-05 X 32D
  • PART #318251
ANSI Grade: GRADE 1
Finish: US32D SATIN STAINLESS STEEL
Frame Material: WOOD OR HOLLOW METAL
Locking State: FAIL-SAFE (POWER TO LOCK)
Max Latch Length - Inch: MAXIMUM 3/4 INCH THROW
Mounting: FOR SURFACE MT INSTALLATIONS
Product Type: FOR USE WITH OTHER LOCKS
Pull Strength - Lbs: 1000 - 1500 LBS.
Sales Category: ELECTRIC STRIKE PART
Switches: LATCHBOLT AND STRIKE MONITOR
UL: UL BURGLARY RESISTANCE
Voltage and Duty CONT: 12 VOLT DC CONTINOUS DUTY
Voltage and Duty INT: 12 VOLT DC INTERMITTENT DUTY
Warranty: 3 YEAR LIMITED
Description

The F4 Series Electric Strikes are RCI's answer to the need for extra-strength in heavy-duty applications and is fire labeled. Unique anti-vibration design prevents manipulation by vibration. Crossed wires are never a problem as the coil is not polarity conscious

Caractéristiques
  • ANSI-size faceplate (1-1/4" x 4-7/8")
  • Accommodates 3/4" latch projection (pullman design not included)
  • Enlarged latch cavity width allows compatibility with cylindrical, narrowline aluminum and centerline mortise locks (including 3-piece anti-friction type) and mortise exit devices
  • 1-1/2" cut-out depth accommodates most aluminum and wood frame profiles
  • Non-Handed
  • Use with wide range of door thicknesses (1-3/8" to 2-3/8")
  • AC/DC input acceptable for all fail locked models.
  • Standard mounting tabs and fasteners included
  • Unique anti-vibration design prevents manipulation by vibration
  • 32D Stainless Steel Standard Finish
Spécifications
  • Fire labeled - UL 10C (1-1/2 hr.)
  • UL 1034 Burglary-resistant (highest level): Static Strength: 1500 lbs.,
  • Dynamic Strength: 70 ft. lbs.; Endurance rating: 250,000 cycles
  • Meets ANSI/BHMA A156.31 Grade 1
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires