Select Country and Language Canada / French
Changer de pays
F4X3WH6 | PANDUIT

PANDUIT | F4X3WH6 | Slotted Wiring Duct, Type F, PVC, 4" X 3" X 6', White, Base and Covers Sold Separately

  • Réf. fabricant F4X3WH6
  • PART #PAN-F4X3WH6
Components: SLOTTED DUCT HIGH DENSITY
Fiber Duct H x W: 4" X 3"
Finish: WHITE
Material: PVC
Type: CABLE ROUTING / WIRING DUCT
Description

Slotted Duct, Polyvinyl Chloride, 4 Inches x 3 Inches x 6 Feet, White, Base and covers sold separately, Made of lead-free PVC, UL Recognized continuous use temperature: 122 Degrees F (50 Degrees C), UL94 Flammability Rating of V-0, Conforms with NFPA 79-2002 section 14.3.1 requirement for flame retardant material, Available in Light Gray and White, Provided with mounting holes.

Caractéristiques
  • Specifications
  • Made of lead-free PVC
  • UL Recognized continuous use temperature: 122F (50C)
  • UL94 Flammability Rating of V-0
  • Conforms with NFPA 79-2002 section 14.3.1 requirement for flame retardant material
  • Available in Light Gray and White
  • Provided with mounting holes
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires