Select Country and Language Canada / French
Changer de pays
F5E10A-10AM3 | PANDUIT

PANDUIT | F5E10A-10AM3 | LC (Keyed A, Black) to LC (Keyed A, Black) 50µm Duplex 1.6mm Patch Cord 3m

  • Réf. fabricant F5E10A-10AM3
  • PART #411211
Connector Type: LC - LC
Fiber Type: OM2
Length: 3 M : 9.84 FT.
Number of Fibers: 2 FIBER
Type: PATCH CORDS
Description

LC (Keyed A - Black) to LC (Keyed A - Black) 50 Micron Duplex 1.6 mm Jacketed Cable Patch Cord, 3 Meters, Pass all TIA/EIA-568-B.3 performance requirements, Insertion loss per connection: 0.10 dB typical; 0.30dB maximum, Include color-specific keys with positive and negative keying features to mechanically and visually distinguish connections to prevent unauthorized mating with unlike keyed or non-keyed adapters, Part of a complete Keyed LC System that includes Opti-Core Patch Cords and Pigtails, OptiCam Pre-Polished Cam Connectors, Opticom Fiber Adapter Panels (FAPs), and Mini-Com Adapter Modules, Factory terminated and 100 percent tested for insertion loss, Insertion loss data recorded for every multimode patch cord, Lifetime traceability of test data to a Quality Control number on each patch cord, Highest quality flame retardant fiber optic cable with tight-buffered coating on each optical fiber.

Caractéristiques
  • Pass all TIA/EIA-568-B.3 performance requirements
  • Insertion loss per connection: 0.10 dB typical; 0.30dB maximum
  • Include color-specific keys with positive and negative keying features to mechanically and visually distinguish connections to prevent unauthorized mating with unlike keyed or non-keyed adapters
  • Part of a complete Keyed LC System that includes Opti-Core(TM) Patch Cords and Pigtails, OptiCam(TM) Pre-Polished Cam Connectors, Opticom(TM) Fiber Adapter Panels (FAPs), and Mini-Com(TM) Adapter Modules
  • Factory terminated and 100% tested for insertion loss
  • Insertion loss data recorded for every multimode patch cord
  • Lifetime traceability of test data to a Q.C. number on each patch cord
  • Highest quality flame retardant fiber optic cable with tight-buffered coating on each optical fiber
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires