Select Country and Language Canada / French
Changer de pays
F612D3-NM1Y | PANDUIT

PANDUIT | F612D3-NM1Y | Fan-Out Cord, 12 SC Connectors To Pigtail (Open End), 12-Fiber OM1 Multimode 62.5/125µm, Riser Rated, Orange Jacket, 1 MT

  • Réf. fabricant F612D3-NM1Y
  • PART #359872
Connector Type: SC - SC
Fiber Type: OM1
Length: 1 M : 3.28 FT.
Number of Fibers: 12 FIBER
Type: PATCH CORDS
Description

SC to SC multimode duplex patch cord (two SC connectors on each end) - 62.5/125µm, 2 meter long, Typical insertion loss per connection: 0.10 dB, Designed and tested to pass all TIA/EIA-568-B.3 performance requirement.

This part is discontinued by supplie

Caractéristiques
  • Pass all TIA/EIA-568-B.3 performance requirements
  • Insertion loss per connection: 0.10 dB typical; 0.30dB maximum
  • Pigtailed (open) end allows quick high performance field fusion splice during installation to provide the lowest installed cost
  • 900µm tight-buffered fibers break out to terminated colored buffers for quick and easy identification of separate channels for accurate installations
  • Factory terminated and 100% tested for insertion loss
  • Insertion loss data recorded for every multimode fan-out cord
  • Lifetime traceability of test data to a Q.C. number on each fan-out cord
  • Highest quality flame retardant fiber optic cable with tight-buffered coating on each optical fiber
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires