Select Country and Language Canada / French
Changer de pays
F912D3-NM1Y | PANDUIT

PANDUIT | F912D3-NM1Y | Fan-Out Cord, Twelve SC Connectors to Pigtail (Open End), 12-Fiber OS1/OS2 9/125µm Single-mode Ribben Interconnect Cable, Riser Rated, 1 MT

  • Réf. fabricant F912D3-NM1Y
  • PART #359871
Connector Type: SC - PIGTAIL
Fiber Type: OS1
Length: 1 M : 3.28 FT.
Number of Fibers: 12 FIBER
Type: PIGTAIL
Caractéristiques
  • Pass all TIA/EIA-568-B.3 performance requirements
  • 100% factory inspected end face geometry in compliance with Telcordia GR-326-CORE, Issue 3
  • Typical insertion loss per connection: 0.25 dB
  • UPC polished (55dB minimum Return Loss)
  • Pigtailed (open) end allows quick high performance field fusion splice during installation to provide the lowest installed cost
  • 900µm tight-buffered fibers break out to terminated colored buffers for quick and easy identification of separate channels for accurate installations
  • Factory terminated and 100% tested for insertion loss and return loss
  • Insertion loss and return loss data recorded for every single-mode fan-out cord
  • Lifetime traceability of test data to a Q.C. number on each fan-out cord
  • Highest quality flame retardant fiber optic cable with tight-buffered coating on each optical fiber
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires