Select Country and Language Canada / French
Changer de pays
F912D5-5M2Y | PANDUIT

PANDUIT | F912D5-5M2Y | Fiber Interconnect Cable Assembly, QuickNet, Female MPO To Female MPO Connectors, 12-Fiber OS1/OS2 9/125µm Single-mode, 9µm Flat Ribbon Plenum Rated, Yellow Jacket, 2 MT

  • Réf. fabricant F912D5-5M2Y
  • PART #PAN-F912D5-5M2Y
Connector Type: MPO - MPO
Fiber Type: OS1
Length: 2 M : 6.56 FT.
Number of Fibers: 12 FIBER
Type: PATCH CORDS
Description

Female MPO* to female MPO* twelve strand fiber optic cable assembly (one female MPO* connector on each end on ribbon interconnect cable) - 9/125µm. Outside diameter: 5mm x 2.5mm.

Caractéristiques
  • Pass all TIA/EIA-568-B.3 performance requirements
  • FOCIS-5 compliant
  • 100% factory inspected end face geometry (SC, ST and FJ(TM) end faces are 100% inspected in compliance with Telcordia GR-326-CORE, Issue 3)
  • Insertion loss per mated pair: .50 dB typical; .75 dB max.
  • 8-degree APC polish (55dB minimum Return Loss) on single-mode MTP* and UPC polish (55dB minimum Return Loss) on single-mode LC and SC satisfy high-speed network application requirements
  • Factory terminated, assembled and 100% tested for insertion loss and return loss
  • Insertion loss and return loss data recorded for every single-mode cable assembly
  • Lifetime traceability of test data to a Q.C. number on each cable assembly
  • 2-pin alignment assures consistent repeatable performance
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires