Select Country and Language Canada / French
Changer de pays
FA-TR4 | ATLAS SOUND

ATLAS SOUND | FA-TR4 | New construction trim ring for use with 16 in. or 24 in. OC stud construction

  • Réf. fabricant FA-TR4
  • PART #322114
Description

The Strategy Series FA-TR4 trim ring/rough-in bracket, for wall or ceiling-mount applications, installs prior to the drywall and serves as a pattern cut-out for the drywall contractor to finishout the wall leaving the proper opening for a FA97-4 or FA95-4 enclosure. This step identifies pre-wire location, expediting sound system installation. Trim ring measures 25 5/8" L and will accommodate 3/8" to 1 1/4" drywall. Mounting holes are provided to match both 16" and 24" center studs. FA-TR4 is construced of #18 gauge galvanized steel. NOTE: Trim ring alone will not allow direct installation of Strategy Series Grilles. An enclosure or FAPR Plaster Ring is required for grille installation.

Must be a reseller to purchase this product

Caractéristiques
  • UL Listing pending
  • Variety of mounting hardware options
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires