Select Country and Language Canada / French
Changer de pays
FA81-4 | ATLAS SOUND

ATLAS SOUND | FA81-4 | Tile bridge for mineral tile ceiling installation

  • Réf. fabricant FA81-4
  • PART #322113
Description

Providing clear, powerful and dependable transmission of voice, music and signaling for use in commercial sound applications the DLS4 system combines installation versatility with the wide coverage pattern and high efficiency of the legendary Atlas Sound FC104 Driver to create the perfect solution for ceiling heights below 15 ft. A discrete profile is created by the DLS4 due to a small diameter bezel. To allow this small diameter, the engineers from Atlas Sound created a "through the dust cap" tap selector switch system which allows easy tap setting adjustments from below the deck while providing wide coverage diffusion of high frequencies emitting from the center of the speaker cone.

Must be a reseller to purchase this product

Caractéristiques
  • UL Listing pending
  • Variety of mounting hardware options
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires