Select Country and Language Canada / French
Changer de pays
FAN-119 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | FAN-119 | 4-1/2 Fan, 95 Cfm (220 V AC) Cord And Hardware Included

  • Réf. fabricant FAN-119
  • PART #302417
Airflow/Thermal Mgt Type: FANS/FAN TRAYS
Description

High Quality Fans
Featuring smooth, ball-bearing design, the 120V mount flush and come in 4-1/2, 6 and 10 models. Mounting hardware and cord included with each unit. International version.

Caractéristiques
  • Featuring smooth, ball bearing design for extra quiet operation
Spécifications
  • CFM: 95