Select Country and Language Canada / French
Changer de pays
FAP6WFCZ | PANDUIT

PANDUIT | FAP6WFCZ | Fiber Optic Adapter Panel, Opti-Com, Six SC Simplex Multimode Adapters, With Zirconia Ceramic Split Sleeves, Blue

  • Réf. fabricant FAP6WFCZ
  • PART #353253
Connector Type: FC
Enclosure Type: OPTICOM
Fiber Count: 6
Caractéristiques
  • Loaded with TIA/EIA-604 FOCIS-4 compliant adapters
  • Exceed TIA/EIA-568-B.3 requirements
  • Snap quickly into the front of all Opticom(TM) components
  • Choice of phosphor bronze or zirconia ceramic split sleeves to fit specific network requirements; zirconia ceramic split sleeves are recommended for OM3 multimode and OS1/OS2 single-mode applications
  • FC Mini-Com(TM) Adapter Modules are available separately to provide a complete FC system solution